Learn More
Scigen™ Clear Contrast Clarifier Differentiator
Shop All Scigen Inc ProductsDescription
Scigen™ Premium Clear Contrast Differentiator is designed to to produce cell transparency and remove any nonspecific hematoxylin staining. Our Clear Contrast Differentiator is water based ready to use differentiator with can be used in manual staining or on auto-strainers. Most differentiators or clarifying agents are alcohol based; evaporation of the alcohol causes inconsistent nuclear staining results.
After hematoxylin staining, excess hematoxylin is rinsed off the tissue sections, slides are differentiated in Scigen™ Premium Clear Contrast Differentiator for 15 seconds to 1 minute depending on hematoxylin staining time and background staining. Scigen™ Premium Clear Contrast Differentiator is not a concentrate and requires no dilution.
Specifications
Specifications
Color | Clear, Water white |
Description | Provides clear, precise differentiation and contrast between hematoxylin and eosin |
Type | Differentiating Solution |
For Use With (Application) | Solution for the differentiation of hematoxylin stains |
Includes | Staining Protocol |
Item Description | Differentiating Solution |
Material | Aqueous Based |
Packaging Type | 1 Gallon |
Product Type | Differentiating Solution |
Progressive/Regressive | Regressive |
Show More |
FOR IN VITRO LABORATORY USE POISON: NOT FOR DRUG, FOOD, OR HOUSEHOLD USE.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.