Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SciMatCo™ Acid Cabinets Accessory: Isolation Compartment
Shop All SciMatCo Products

Click to view available options
Material:
Polypropylene
Description
Slide-in isolation compartment accessory for acid cabinets (Cat. No. S51072MF and S51073MF).
Specifications
Specifications
| Load Bearing Capacity | 30 x 2.5 L |
| Product Type | Storage Cabinet |
| Depth (Metric) Exterior | 40 cm |
| Height (Metric) Exterior | 33.7 cm |
| Width (Metric) Exterior | 34.5 cm |
| Material | Polypropylene |
| Depth (English) Exterior | 15.25 in. |
| Certifications/Compliance | NFPA, OSHA |
| Height (English) Exterior | 13.3 in. |
| Color | Blue |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction