Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Benchtop Poison Cabinet
SCI_ED

Catalog No. S67084 Shop All SciMatCo Products
Encompass
Click to view available options
No. of Shelves:
1

When Mr. Yuck isn't tough enough

Provides compact, secure storage for toxic chemicals right on your laboratory benchtop. Wooden cabinet has continuous piano-type door hinge, one fixed-position shelf at half-cabinet depth and liquid-tight trough floor to retain accidental spills. Holds up to two 1 gal. (3.8) bottles. Prominent 10 in. POISON label permanently affixed to door.

Order Info

Interior dimensions: 12 7/8D x 14 3/4W x 19 in.H; exterior dimensions: 15 3/4L x 16 3/4W x 21 1/4 in.H. Gray chemical-resistant finish

Specifications

Dimensions (D x W x H) Interior 12.87 x 14.75 x 19 in.
Product Type Benchtop Poison Cabinet
No. of Shelves 1
Width (Metric) Interior 37.46 cm
Height (Metric) Exterior 54 cm
Depth (Metric) Interior 32.68 cm
No. of Doors 1
Height (Metric) Interior 48.26 cm
Width (Metric) Exterior 42.54 cm
Load Bearing Capacity 2 x 1 gal.
Color Gray
Depth (English) Interior 12.87 in.
Material Wood
Width (English) Exterior 16.75 in.
Includes Continuous piano type door hinge, one fixed-position shelf at half-cabinet depth and liquid tight trough floor to retain accidental spills
Height (English) Exterior 21.25 in.
Height (English) Interior 19 in.
Width (English) Interior 14.75 in.
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.