Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Plast-a-Cab™ Acid Cabinet

Catalog No. p-26935 Shop All SciMatCo Products
Encompass
Click to view available options
Dimensions (D x W x H) Interior:
13.3 x 15.25 x 19.5 in.
19.6 x 27.5 x 30.5 in.
Depth (English) Exterior:
15.75 in.
22 in.
Height (English) Exterior:
21 in.
35.5 in.
Width (English) Exterior:
16.75 in.
29 in.

Protect your staff with superior resistance to harmful vapors and spills. SciMat™ Polyethylene Acids Cabinet provides protection for your workers.

  • Constructed of 3/4 in. thick (1.9cm) high-density polyethylene offering both strength and excellent chemical resistance
  • Cabinets have no metal parts to rust or corrode
  • All interior seams are welded to provide a liquid-tight seal, necessary to meet OSHA's standard for secondary containment
  • Features include polyethylene door handle and padlock assembly, bottom sill for spill containment, and a unique polyethylene door hinge
  • Cabinet can safely store even perchloric acid; interior can be completely rinsed or washed
  • Available in two sizes

Order Info

Bench size: allows you to keep frequently used chemicals close at hand. Capacity: 6 x 2.5L bottles (approximately 3.9 gal./15L). Interior dimensions: 13 3/8D x 15 1/4W x 19 1/2 in.H (34 x 39 x 50cm); exterior dimensions: 15 3/4L x 16 3/4W x 21 1/2 in.H (40 x 43 x 53cm). Floor model: can stand alone or be built-in under your work surface. Features toe-kick space and two interlocking doors. Capacity: 36 x 2.5L bottles (approximately 24 gal./90L). Interior dimensions: 19 5/8D x 27 1/2W x 30 1/2 in.H (50 x 70 x 77cm); exterior dimensions: 22L x 29W x 34 1/2 in.H (56 x 74 x 88cm). Also available with recessed top, which serves as a dispensing tray. Capacity: 30 x 2.5L bottles (approximately 19.5 gal./75L). Interior dimensions: 17 5/8D x 29 1/2W x 30 1/2 in.H (45 x 75 x 77cm); exterior dimensions: 20L x 31W x 36 in.H (51 x 79 x 91cm).

Specifications

Product Type Benchtop Storage Cabinet
Dimensions (D x W x H) Interior 13.3 x 15.25 x 19.5 in.
Depth (Metric) Exterior 40 cm
Width (Metric) Exterior 42.54 cm
Depth (Metric) Interior 33.7 cm
Height (Metric) Exterior 53.3 cm
Height (Metric) Interior 50 cm
Width (Metric) Interior 39 cm
Load Bearing Capacity 6 x 2.5 L
Material HDPE
Depth (English) Exterior 15.75 in.
Height (English) Interior 19.5 in.
Width (English) Interior 15.25 in.
Width (English) Exterior 16.75 in.
Color White
Height (English) Exterior 21 in.
Includes Polyethylene door handle and padlock assembly, bottom sill and a unique Polyethylene door hinge
Certifications/Compliance OSHA
Depth (English) Interior 13.3 in.
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.