Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SciMatCo™ Under-The-Counter Self-Closing Flammables Cabinet
Shop All SciMatCo Products
Click to view available options
Load Bearing Capacity:
28 x 1 gal.
32 x 1 gal.
52 x 1 gal.
Width (English) Exterior:
29 in.
35 in.
47 in.
Description
- Constructed of 1inch mark (in.) multi-ply exterior–grade plywood
- UTC cabinets for under laboratory casework or as a stand alone unit
- Bright yellow finish for immediate identification
- Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
- Cabinet supplied with internal metal lock with two keys
- Cabinet supplied with toe-space 1.75 D x 2.5 in. H
- Cabinets designed to support standard laboratory fume hoods (work surface not included)
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
- Self-closing door models are constructed to meet or exceed all applicable Uniform Fire Code standards
Compliance
NFPA and OSHA
Specifications
Specifications
Load Bearing Capacity | 28 x 1 gal. |
Door Style | Self-close |
No. of Shelves | 1 |
No. of Doors | 2 |
Includes | Internal metal lock with two keys and toe-space 1.75D x 2.5 in. H |
Color | Yellow |
For Use With (Application) | Flammables; For under laboratory casework or as a stand alone unit |
Height (English) Exterior | 35.5 in. |
Certifications/Compliance | NFPA and OSHA. UL listed |
Material | Wood (Plywood) |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction