Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Scintillation Vials, 20 mL PROMO
SDP

Catalog No. 01671793PM Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Material (Liner):
Metal Foil/Pulp
Polyethylene
Polyethylene Cone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner)
01-671-793PM Polyethylene Cone
01-671-795PM Polyethylene
01-671-797PM Metal Foil/Pulp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-671-793PM Supplier United Scientific™ Supplier No. UNSCVL001PM

Available with a variety of cap designs.

  • These vials provide low and consistent background counts and have high ultraviolet transmission.
  • Precise manufacturing tolerances ensure dependable and consistent performance for scintillation counting; the vials load smoothly into counting machines without the risk of jamming or breaking.
  • Vials are made from borosilicate glass that meets ASTM Type I, Class A, and USP Type I standards.
  • Included white caps fit securely and can be labeled for easy sample identification.
  • Borosilicate glass construction.
  • Fit all standard liquid scintillation counting equipment.
  • Choose from a variety of caps.

Specifications

Material (Liner) Polyethylene Cone
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Closure Material Urea
Closure Type Separate Screw Cap
Quantity 500
Closure Size 22-400
Marking Spot Yes
Vial Type Scintillation Vial
Autoclavable Autoclavable
Height (Metric) 57 mm
Product Type Screw Top Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.