Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch-Brite™ General Purpose Scouring Pad
Shop All 3M Products
Click to view available options
Quantity:
20/Cs.
60/Cs.
Description
- Use for everyday cleaning of most cooking utensils and equipment.
- Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
- Non-rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers.
- Certified by HACCP International as 'Food Safe' and 'Fit for Purpose.'
- For fast removal of finish and proven consistent stripping
- *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications
Specifications
Certifications/Compliance | HACCP International |
Color | Green |
For Use With (Application) | Commercial Kitchen Cleaning |
Length (English) | 9 in. |
Length (Metric) | 229 mm |
Material | Fiber, Mineral, Resin |
Quantity | 20/Cs. |
Width (English) | 6 in. |
Width (Metric) | 152 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction