Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ Benchtop Ice and Water Dispenser
SDP

Catalog No. 09540119
Change view
Click to view available options
Depth (English):
24.38 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
09-540-119 24.38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-540-119 Supplier CurranTaylor™ Supplier No. BTD312AX
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Scotsman Benchtop Nugget ice and water dispenser features specially designed contoured sides for enhanced breathability and external air filter.

Makes nugget ice - dispenses easily and cools quickly

  • Durable stainless steel evaporator, greaseless bearings for reduced maintenance
  • Larger dispensing area to accommodate ice buckets, antimicrobial AquaArmor with AgION™ molded into key components
  • Sleek stainless steel finish – Easy to clean, ideal for laboratory and clinical use
  • Original nugget ice packs tightly and cools quickly
  • Makes up to 260 lb./day and stores 12 lb.
  • Removable front panels allow for easy access and service to all key internal components
  • Intuitive LED diagnostic lights reduce service time
  • Unit specific QR code for quick access to service manuals and warranty history
  • Convenient USB drive that allows for fast software updates
  • Quieter and hands free operation
  • Sustainable and environmentally friendly - Uses up to 40% less energy and 50% less water than standard cube ice machines
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Cat. No. 09-540-121 filter package recommended

For product datasheet, request BN20170136 from your Fisher Scientific Sales Rep.

Specifications

Depth (English) 24.38 in.
Depth (Metric) 62cm
Product Type Bench Nugget Ice Maker/Dispenser
Height (English) 35 in.
Height (Metric) 89cm
Width (English) 16.25 in.
Width (Metric) 41.2cm
Electrical Requirements 115V, 60Hz, 1 Phase, 15A
Warranty 3 years (parts and labor on all components) and 5 years (parts on compressor and condenser)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.