Learn More
CurranTaylor™ Scotsman™ Cube Ice Maker - Floor Model



Description
- Cubed ice maker machine
- Chose from production of either 230 lb./day or 282 lb./day
- Both models store up to 80 lb. of cubes
- Front breathing with zero clearance on sides
- Easy reach slide back door
- Non-ozone depleting R-134A refrigerant meets all federal requirements
- Specific QR code gets quick access to manuals and warranty history
- Designed, engineered and assembled in the USA
- Reuseable, cleanable external air filter for easy maintenance
- Optional low profile floor mount kit reduces overall height to less than 34 in.
- CUL/US, ISO and NSF listed
- Power cord, ice scoop, and 6 in. legs included
- 3 year parts and labor warranty with exclusive CT Consigliere Service.
- Cat No. 09.540.121 Filter Package recommended
- Optional Cat. No. 09.540.115 Install Kit available
Specifications
Specifications
| Depth (English) | 28.5 in. |
| Amperage | 15 A |
| Certifications/Compliance | CUL/US NSF |
| Cooling Type | Air Cooled |
| Product Type | Cube Ice Maker |
| For Use With (Application) | Lab, Clinical, Education, and Safety |
| Height (English) | 39 in. |
| Includes | Legs, Scoop, and Cordset |
| Voltage | 115 V |
| Width (English) | 24 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.