Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ Cube Ice Maker - Floor Model
SDP

Catalog No. 09540003
Change view
Click to view available options
Capacity:
Up to 230 lb./day
Up to 282 lb./day
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-540-003 Up to 230 lb./day
09-540-004 Up to 282 lb./day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-540-003 Supplier CurranTaylor™ Supplier No. SCC2024AX
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

CurranTaylor™ Scotsman™ Cube Ice Maker - Floor Model for lab, clinical, education, factory, and safety uses. Makes small, hard ice cubes for long lasting cooling and is also available in larger cube sizes.

  • Cubed ice maker machine
  • Chose from production of either 230 lb./day or 282 lb./day
  • Both models store up to 80 lb. of cubes
  • Front breathing with zero clearance on sides
  • Easy reach slide back door
  • Non-ozone depleting R-290 refrigerant meets all federal requirements
  • Specific QR code gets quick access to manuals and warranty history
  • Designed, engineered and assembled in the USA
  • Reuseable, cleanable external air filter for easy maintenance
  • Optional low profile floor mount kit reduces overall height to less than 34 in.
  • CUL/US, ISO and NSF listed
  • Power cord, ice scoop, and 6 in. legs included
  • 3 year parts and labor warranty with exclusive CT Concierge Service.
  • Cat No. 09.540.121 Filter Package recommended
  • Optional Cat. No. 09.540.115 Install Kit available

For product datasheet, request BN20200283 from your Fisher Scientific Sales Rep.

Specifications

Depth (English) 28.5 in.
Amperage 15 A
Certifications/Compliance CUL/US NSF
Cooling Type Air Cooled
Product Type Cube Ice Maker
For Use With (Application) Lab, Clinical, Education, and Safety
Height (English) 39 in.
Includes Legs, Scoop, and Cordset
Voltage 115 V
Width (English) 24 in.
Water Consumption 42.7 gal./100 lb. ice
Capacity Up to 230 lb./day
Electrical Requirements 115 V/60 Hz
Weight (English) Shipping 150 lb.
Warranty 3 Year, Parts and Labor
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.