Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scotsman™ Modular Flaked Ice Maker and Storage Bin
GSA_VASDP

Catalog No. 09540108
Change view
Click to view available options
Capacity (Metric):
166 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-540-108 166 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-540-108 Supplier Curran Taylor Inc Supplier No. UMF0522A/B322S
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Dependable Ice Maker performs under most any conditions

  • Flaked ice maker machine
  • Makes up to 530 lb/day
  • Continuous ice-making process—no harvest time delays
  • Up to 66% more energy efficient than cube models
  • Delivers steady flow of ice for fast recovery of ice supply
  • Only one moving part under refrigeration
  • Higher capacity for larger volume and shared users
  • 22 in. wide model saves valuable floor space
  • Double-flight auger evenly distributes the load while heavy-duty direct-drive gearbox provides high reliability and long life
  • AutoSentry™ Monitoring System constantly checks workload on gearbox, shutting down system before a problem develops
  • Freezing chamber clearing delay permits drive motor to start with no load
  • Electric conductivity water sensor eliminates low- or no-water failures and cannot be affected by adverse water conditions
  • Use multiple units side-by-side
  • Stainless-steel construction
  • BTUs: 5000
  • Manufactured in an ISO9001:2000 approved facility
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Cat. No. 09-540-121 filter package recommended

Big storage bin for ample ice reserve

  • Holds 374 lb.
  • NSF approved construction
  • Attractive stainless-steel finish
  • Polyethylene liner

For new machine installations, order optional Cat. No. 09-540-121 Water Filter Package and Cat. No. 09-540-115 Install Kit.

For product datasheet, request BN20170132 from your Fisher Scientific Sales Rep.

Certifications

UL and CUL (Canada) listed, National Sanitation Foundation approved

Warranty and Services

Three years parts and labor on all components; five years parts on compressor.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Ambient Temperature (English) 50° to 100.4°F
Ambient Temperature (Metric) 10° to 37.7°C
Depth (English) 31 in.
Amperage 15A
Certifications/Compliance UL, CUL (Canada), NSFA
Cooling Type R-404A
Capacity (English) 374 lb.
Capacity (Metric) 166 kg
Depth (Metric) 78.7cm
Product Type Modular Flaked Ice Maker and Storage Bin
For Use With (Application) Double flight auger evenly distributes the load while heavy-duty direct-drive gearbox provides high reliability and long life
Height (English) 73 in.
Includes Big storage bin with Polyethylene liner
Material Stainless Steel
Height (Metric) 185.4cm
Pressure Range 20 to 120psi
Power Consumption 6.1kWh/100 lb. at 32/21°C
Voltage 115V
Width (English) 22 in.
Water Consumption 12 gal./100 lb. at 32/21°C
Width (Metric) 53.3cm
Yield 450 to 530 lb./day
Capacity 374 lb., 166kg
Electrical Requirements 115V 60Hz
Warranty 3 Years parts and labor on all components, 5 Years for parts on compressor
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.