Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ NUGGET Ice Maker Floor Model
GSA_VASDP

Catalog No. 09540002
Change view
Click to view available options
Capacity:
Up to 167 lb./day
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-540-002 Up to 167 lb./day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-540-002 Supplier CurranTaylor™ Supplier No. SCN1520AX
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

NUGGET ice machine preferred for lab, clinical, and education use. CurranTaylor™ Scotsman™ self contained nugget ice packs tightly and cools quickly.

  • NUGGET ice maker machine
  • High grade stainless steel evaporator and auger for max durability
  • Heavy duty, sealed, greaseless bearing for reduced maintenance
  • Compact at only 20 in. wide and zero clearance on sides fits anywhere
  • Easy-reach slide back door
  • Uses non-ozone depleting R-290 refrigerant
  • Specific QR code gets quick access to manuals and warranty history
  • Designed, engineered and assembled in the USA
  • Optional low profile floor mount kit reduces height to less than 32 in.
  • Energy Star, CUL/US, ISO and NSF listed
  • Power cord, ice scoop and 6 in. legs included
  • 3 year parts and labor warranty with exclusive CT Concierge Service
  • Cat No. 09-540-121 filter package recommended

For product datasheet, request BN20200289 from your Fisher Scientific Sales Rep.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Depth (English) 23.7 in.
Certifications/Compliance CUL/US
Cooling Type Air Cooled
Capacity (English) Stores 57 lb.
Product Type Ice Maker
Height (English) 37.6 in.
Includes Legs, scoop, cordset
Width (English) 20 in.
Water Consumption 12 Gallons/100 lb. ice
Capacity Up to 167 lb./day
Electrical Requirements 115 V, 60 Hz, 15 A
Weight (English) Shipping 129 lb.
Warranty 3 year P&L
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.