Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ NUGGET Ice Maker Floor Model, Super Compact
SDPSCI_ED

Catalog No. S81381
Change view
Click to view available options
Capacity:
Up to 119 lb./day
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S81381 Up to 119 lb./day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81381 Supplier CurranTaylor™ Supplier No. SCN1215A/EMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Super compact NUGGET ice machine preferred for lab, clinical, and education use. CurranTaylor™ Scotsman™ self contained nugget ice packs tightly and cools quickly.

  • NUGGET ice maker machine
  • High grade stainless steel evaporator and auger for max durability
  • Heavy duty, sealed, greaseless bearing for reduced maintenance
  • Super compact at only 15 in. wide and zero clearance on sides fits anywhere
  • Easy-reach slide back door
  • Non-ozone depleting R-134A refrigerant meets all Fed requirements
  • Specific QR code gets quick access to manuals and warranty history
  • Designed, engineered and assembled in the USA
  • Optional low profile floor mount kit reduces height to less than 32 in.
  • Energy Star, CUL/US, ISO and NSF listed
  • Power cord, ice scoop and 6 in. legs included
  • 3 year parts and labor warranty with exclusive CT Consigliere Service
  • Cat No. 09.540.121 water filter package recommended

Specifications

Depth (English) 23.7 in.
Cooling Type Air Cooled
Capacity (English) Stores 36 lb.
Product Type Ice Maker
Height (English) 37.6 in.
Includes Legs, Scoop, and Cordset
Width (English) 15 in.
Water Consumption 12 gal./100 lb. ice
Capacity Up to 119 lb./day
Electrical Requirements 115 V, 60 Hz, 15 A
Weight (English) Shipping 109 lb.
Warranty 3 Year, Parts and Labor
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.