Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ NUGGET Ice Maker Floor Model, Super Compact
SDP

Catalog No. 09320107
Change view
Click to view available options
Capacity:
Up to 79 lb./day
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-320-107 Up to 79 lb./day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-320-107 Supplier CurranTaylor™ Supplier No. SCN0815AX
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Super compact NUGGET ice machine preferred brand for lab, clinical, and education use. CurranTaylor™ Scotsman™ self contained nugget ice packs tightly and cools quickly.

  • NUGGET ice maker machine
  • High grade stainless steel evaporator and auger for max durability
  • Heavy duty, sealed, greaseless bearing for reduced maintenance
  • Super compact at only 15 in. wide and zero clearance on sides fits anywhere
  • Easy-reach slide back door
  • Uses non-ozone depleting R-290 refrigerant
  • Specific QR code gets quick access to manuals and warranty history
  • Designed, engineered and assembled in the USA
  • Optional low profile floor mount kit reduces height to less than 32 in.
  • Energy Star, CUL/US, ISO and NSF listed
  • Power cord, ice scoop and 6 in. legs included
  • 3 year parts and labor warranty with exclusive CT Consierge Service
  • Cat No. 09.540.121 water filter package recommended

For product datasheet, request BN20200291 from your Fisher Scientific Sales Rep.

Specifications

Depth (English) 23.7 in.
Cooling Type Air Cooled
Capacity (English) 36 lb.
Capacity (Metric) 16.3 kg
Product Type Nugget Ice Maker
Height (English) 37.6 in.
Includes Legs, Ccoop, Cord Set
Width (English) 15 in.
Water Consumption 12 gal./100 lb. ice
Capacity Up to 79 lb./day
Electrical Requirements 115 V, 60 Hz, 15 A
Weight (English) Shipping 108 lb.
Warranty 3 Years Parts and Labor
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.