Learn More
Description
- 2216 psig aluminum cylinders available in 3-minute or 5-minute durations with unlimited life expectancy
- Carbon cylinders available in 3000 psig (5-minute or 10-minute durations) and 4500 psig (15-minute duration)
- 15-year life expectancy for carbon cylinders
Specifications
Specifications
| Capacity (Metric) | 487 L |
| Material | Carbon-wrapped |
| Product Type | Air Cylinder |
| Duration | 10 min. |
| For Use With (Application) | Supplies fresh air |
| For Use With (Equipment) | Self-contained Breathing Apparatus (SCBA) |
| Pressure | 3000 psi |
| Diameter (English) | 4.6 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.