Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scott Fire & Safety™ E-Z Airline™ Type C Respirator

Catalog No. 19171018
Change view
Click to view available options
Includes:
Brass with zinc finish hansen coupling
Weight (English):
43.2 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Weight (English)
19-171-018 Brass with zinc finish hansen coupling 43.2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-171-018 Supplier 3M™ Supplier No. 7012474002

Please contact your local Fisher Scientific sales representative for pricing

missing translation for 'validMainframeMsg'

Provides full-facepiece respiratory protection, for extended periods, from a remote source

Ideal for use in non-IDLH atmospheres containing objectionable or irritating airborne contaminants. Typical industrial and construction-related applications include painting, plant maintenance operations, and welding.

Choose AV-2000™ or Scott-O-Vista™ Facepiece

  • Offer wide range of vision and a secure face seal Fit most facial contours Hard-coated, replaceable polycarbonate lens for durability and long service life Comfortable, mesh-style head net for quick donning and doffing
E-Z Flo™ Regulator
    Facepiece-mounted, pressure-demand regulator with first-breath activation Highly responsive to user's breathing requirements Separate channels for inhalation and exhalation ensure ease of breathing User can stop airflow immediately after doffing with the E-Z Flo air-saver switch
Comfortable Strap and Belt Assembly
    Securely holds respirator to user's body Waist belt with easily adjustable clips and fasteners Quick-release buckle for swift doffing Strain relief prevents supply hose from tugging on regulator
Coupling Options
    Schrader couplings are plated steel Hansen are brass with zinc finish Foster are stainless steel

Order Info

Net weight of respirator with facepiece: 2.7 lb. (1.2kg).

Compliance

NIOSH approved.

Specifications

Certifications/Compliance NIOSH
Product Type E-Z Airline™ Type C Respirator
For Use With (Application) Ideal protection when extended wear times are required in non-IDLH environments, industrial and construction-related applications include painting, plant maintenance operation and welding
For Use With (Equipment) Scott supplied airline™ hose, industrial scba (iscba), acsi scba and ska-pak™ plus respirator
Includes Brass with zinc finish hansen coupling
Pressure 60 to 125 psi
Temperature (English) Range 32°F
Weight (English) 43.2 oz.
Weight (Metric) 1.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.