Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scott Safety™ Lens Kit
Click to view available options
Product Type:
Lens Kit
For Use With (Application):
High performance eye protection
For Use With (Equipment):
AV-2000 or Scott-Safety O-Vista facepieces
AV-3000 facepiece
Description
- Frame only
- 60mm (2.36 in.) lens size
- Stainless steel screws
- High-performance eye wires for a secure lens fit
- Fisher P/N 19-168-741 is for use with Scott AV-2000 (P/N 19-060-637) or Scott-O-Vista facepieces
- Fisher P/N 19-168-74 is for use with Scott AV-3000 (P/N 19-827-900) facepiece
Specifications
Specifications
| Product Type | Lens Kit |
| For Use With (Equipment) | AV-3000 facepiece |
| For Use With (Application) | High performance eye protection |
| Includes | Frame, stainless steel screws, 60mm lens size, high performance eye wire |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction