Learn More
Scott Safety™ Mobile Air Carts
Description
- Standard valved high pressure inlet with stainless steel quarter turn ball valve (includes standard CGA male threads and dust cap with lanyard)
- Feature Hansen QD fittings with auxiliary inlet
- Fail safe, open, sealed regulator on respirator supply
- End-of-cylinder service indicator
- All connections are easily accessible
- Accommodate two 4500 or 2216psig cylinders
- Lightweight and portable
- Easily navigates stairs
Specifications
Specifications
| Dimensions (L x W x H) | 18.5 x 15.25 x 27.3 in. (46.99 x 31.75 x 69.34cm) |
| For Use With (Application) | Supplying breathing air for several hours for up to four users at a time |
| For Use With (Equipment) | For cylinders |
| Height (English) | 27.3 in. |
| Height (Metric) | 69.34cm |
| Holds | Two 4500 or 2216psig cylinders |
| Includes | Standard cga male threads and dust cap with lanyard, 4 respirator outlet, with hansen qd, auxiliary inlet with stainless steel quarter turn ball valve |
| Length (English) | 18.5 in. |
| Length (Metric) | 46.99cm |
| Weight (English) | 43 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.