Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scott Safety™ SCBA Replacement Cylinders and Valve Assembly, For Use with Air-Pak 75i SCBA
Lightweight, carbon-fiber cylinders help firefighters avoid weight-related fatigue
Specifications
Connection Type | CGA Threaded |
---|---|
Product Type | SCBA Cylinder |
For Use With (Application) | Firefighting |
For Use With (Equipment) | Air-pak 75i SCBA |
Material | Carbon |
Catalog Number | Mfr. No. | Capacity (English) | Duration | Pressure | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Duration | Pressure | Weight (English) | Price | Quantity & Availability | ||
19-003-267A
|
Scott Safety™
7100291959 |
45 cu. ft. | 30 min. | 2216 psi | 9.4 lb. | N/A | N/A | ||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-003-264A
|
Scott Safety™
7100291957 |
45 cu. ft. | 30 min. | 4500 psi | 11.16 lb. | N/A | N/A | ||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-003-264B
|
Scott Safety™
7100293660 |
65 cu. ft. | 45 min. | 4500 psi | 15.2 lb. | N/A | N/A | ||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-003-264C
|
Scott Safety™
7100293661 |
87 cu. ft. | 60 min. | 4500 psi | 19.6 lb. | N/A | N/A | ||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
Description
- Constructed of an aluminum alloy inner shell and overwrapped entirely with carbon-fiber, fiberglass, and epoxy resin
- Cylinder liner is coated with aluminum oxide to protect against moisture and corrosion
Order Info
Reference specific SCBA descriptions to determine compatibility. hydrostatic testing to be performed every five years. Fifteen year life expectancy.
Specifications
CGA Threaded | |
Firefighting | |
Carbon |
SCBA Cylinder | |
Air-pak 75i SCBA |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title