Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ X380N NFPA Compliant Thermal Imager

The NFPA-compliant X380N Thermal imaging camera, powered by ISG technology, provide firefighters with the ultimate combination of situational awareness, lightweight design and robust features. The superior image quality enables firefighters to fully interpret a fire scene and make more-informed tactical decisions.

Specifications

Product Type Thermal Imager
Color Black
Battery Run Time >3.5 hr.
Battery Type Lithium-ion
Battery Weight 7 oz.
View More Specs

Products 8
Catalog Number Mfr. No. Scale Type Includes Price Quantity & Availability  
Catalog Number Mfr. No. Scale Type Includes Price Quantity & Availability  
19-800-015
View Documents
Scott Safety™
8003031
Celsius 2 Batteries, Lanyard, Truck Charger (Carton) N/A N/A N/A
19-800-014
View Documents
Scott Safety™
8003030
Fahrenheit 2 Batteries, Lanyard, Truck Charger (Carton) N/A N/A N/A
19-800-013
View Documents
Scott Safety™
8003029
Celsius 2 Batteries, Lanyard, Desktop Charger (Hard Case) N/A N/A N/A
19-800-012
View Documents
Scott Safety™
8003028
Fahrenheit 2 Batteries, Lanyard, Desktop Charger (Hard Case) N/A N/A N/A
19-800-011
View Documents
Scott Safety™
8003027
Celsius 2 Batteries in Carton N/A N/A N/A
19-800-010
View Documents
Scott Safety™
8003026
Fahrenheit 2 Batteries in Carton N/A N/A N/A
19-800-009
View Documents
Scott Safety™
8003025
Celsius 2 Batteries, Lanyard, Desktop/Truck Charger (Carton) N/A N/A N/A
19-800-008
View Documents
Scott Safety™
8003024
Fahrenheit 2 Batteries, Lanyard, Desktop/Truck Charger (Carton) N/A N/A N/A
Description

Description

NFPA-compliant X380N thermal imager powered by ISG and is lightweight with user-friendly controls

Three buttons on the front panel control hot and cold spot tracker, on/off and 2X and 4X zoom

Hot Spot Tracker
Immediately identify the hottest part of the scene and determine the true seat of the fire within a fully colorized area to improve decision-making capabilities. Ideal for overhaul, search and rescue, and risk assessment

Cold Spot Tracker
Locate and pinpoint thread or valve gas leaks in seconds. Cold spot tracker can also be used in hazmat environments to monitor the temperature of chemicals during fire suppression High

Resolution Detection
Actively read temperature with the highest pixel resolution (384 x 288) and fastest refresh rate available, guaranteeing the clearest image is delivered at all times

Pixel-to-Pixel Mapping
Get the most accurate representation of the scene with the pixel-to-pixel mapping feature that ensures every single pixel is represented on the viewing screen

Tactical Color
Achieve crisp, clear image performance in temperatures above 2000°F (1093°C). As the temperature increases, colors grow in intensity from gray, yellow, orange, to red. Unique transparent color capability enables firefighters to see structure through the colorization

Intelligent Focus™
See an object in crystal clear detail, hands-free. No turning knobs or throwing switches. The camera automatically adjusts to provide superior image quality even at temperatures above 2000°F (1093°C). Easily and quickly switch between high and low temperatures by placing the crosshairs on the object you wish to measure

Lightweight Design
At only 2.5 pounds, the X-Series of cameras are some of the lightest thermal imagers on the market today. The pistol-grip handle is easy to hold with gloved hands and the balanced design limits torque on the wrist, reducing fatigue

Feature Set

  • NFPA 1801 Compliant
  • 384 X 288 Resolution
  • Full Size 3.5 in. LCD
  • Hot and Cold Spot Tracker
  • Intelligent Focus™
  • Transparent Colorization
  • Direct Spot
  • Temperature Readout
  • Laser Pointer
  • 2X and 4X Zoom
  • Two Year Warranty
Specifications

Specifications

Thermal Imager
>3.5 hr.
7 oz.
NFPA Compliant
384 x 288 pixels
5 x 4.5 x 9 in.
50° (left/right), 15° (up), 35° (down)
3 ft. to ∞
High-heat Thermoplastic Radel
Impact test at 6 ft. 6 in. (any orientation)
IP67
X380N
30 min. @250°F, 8 min.@500°F
<2.5 hr. (nominal)
8.9 cm
<10 sec.
5,529,600 elements per second
2.1 lb
2X and 4X
Black
Lithium-ion
Thermal
X380N NFPA Compliant Thermal Imager
Amorphous Silicon
LCD
54°
Firefighting
Automatic
No
Class IIIa
Three
1000+
3.5 in.
8 to 14μm
<50 mK
Two years
0.95 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.