Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Scout™ SPx Portable Balances
Shop All OHAUS Products

Click to view available options
Model:
SPX2201
SPX2202
SPX222
SPX223
SPX421
SPX422
SPX6201
SPX621
Capacity:
220 g
420 g
620 g
2.2 kg
6.2 kg
Readability:
0.001 g
0.01 g
0.1 g
Stabilization Time:
1 sec.
1.5 sec.
Description
Features include superior overload protection, multiple weighing units and application modes.
- Bright, backlit LCD and four-button control
- Superior overload protection and impact-resistant pan support
- Better performance and higher capacities widen the range of weighing applications
- Stabilization time as fast as 1 second
- ABS housing and stainless steel pan
- Calibration: User-selectable external span or linearity calibration/Digital with external weight
- Weighing Units: g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn
- Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold
- Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth™ (available as an accessory)
- Liquid crystal display (LCD) with backlight
- Display size: 0.78 in./20mm digits
- Overload Capacity: 10 times the rated capacity
- Transportation lock, stainless steel pan, menu and calibration lockout switch
- Slip-resistant and adjustable feet, leveling bubble
- Mechanical and software overload/underload protection
- Stability indicator, auto tare, low battery indicator, auto shut-off
- User selectable printing options and communication settings
Specifications
Specifications
| Connection Type | RS-232, USB Host, USB Device, Ethernet or Bluetooth |
| Capacity | 2.2 kg |
| Display Type | Digital |
| Readability | 0.1 g |
| Includes | Not Applicable |
| Linearity | 0.1 g |
| Material | ABS Housing, Stainless Steel Pan |
| Model | SPX2201 |
| Pan Shape | Rectangular |
| Repeatability | 0.1 g |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction