Learn More
Description
- Fine precision
- Fine deburring
- Polishing
- Rust removal
- Cleaning and erasing in chemical etching processes
Specifications
Specifications
| Product Type | Brush Refill |
| Diameter (English) Bristle | 0.05 in. |
| Diameter (Metric) Bristle | 0.13 cm |
| For Use With (Application) | Fine deburring, polishing, rust removal, cleaning and erasing in chemical etching processes |
| For Use With (Equipment) | Scratch brush |
| Length (English) | 5.25 in. |
| Length (Metric) | 13.3 cm |
| Precision | Fine |
| Size | 0.05 in. (1.27 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.