Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Screw Cap Erlenmeyer Flasks
SDPSCI_ED

Catalog No. p-2379601 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Graduations:
25 mL
50 mL
Graduation Range:
100 to 500 mL
250 to 1000 mL
50 to 225 mL
Height (English):
5.03 in.
6.88 in.
8.46 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for either mixing or storing culture media

Each flask features a narrow mouth design, a screw cap with a rubber liner, white ceramic enamel gradations, and a marking spot (Kimble 26505).

TRUSTED_SUSTAINABILITY

Specifications

Description White Ceramic Enamel scale graduations
Diameter (English) Outer 4.01 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Graduation Range 100 to 500 mL
Graduations 50 mL
Height (English) 6.88 in.
Height (Metric) 17.5 cm
Writing Surface Yes
Mouth Style Narrow
Closure Type Screw
Diameter (Metric) Outer 102 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.