Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Screw Cap Transport Tubes
GSA_VAGREENER_CHOICE

Catalog No. 14222651 Shop All Axygen Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
5 mL
10 mL
Includes:
Tubes only
Tubes with caps
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Capacity (Metric) Includes
14-222-651 Sterile 5 mL Tubes with caps
14-222-650 Non-sterile 5 mL Tubes with caps
14-222-562 Non-sterile 10 mL Tubes with caps
14-222-563 Sterile 10 mL Tubes with caps
14-222-671 Non-sterile 10 mL Tubes only
14-222-689 Non-sterile 5 mL Tubes only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-222-651 Supplier Axygen™ Supplier No. SCT5MLS
Add to Cart
Add to Cart

Includes

Tubes with caps

Tube volumes from 5 to 10mL

Graduated at 1.0mL intervals

  • Graduation marks at 1.0 mL intervals
  • Large, frosted writing area for sample identification
  • Secure fit between tube and cap provides a leak-resistant seal
  • Maximum G-force is 20,000 RCF.
  • Human DNA free

 

For cap, see Cat. No. SC-B-510.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Screw Cap
Certifications/Compliance DNase, pyrogen safe
Closure Color Blue
Closure Material Polypropylene
Capacity (Metric) 5 mL
Color Clear
Material Polypropylene
Includes Tubes with caps
No. per Pack 25/Pk.
Packaging 25/Pk., 20/Cs.
Sterility Sterile
Graduated Yes
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.