Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene

Designed for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent.

Manufacturer: Thermo Scientific™ P156150ST

 View more versions of this product

Catalog No. 12-100-274

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Sterility Sterile
    Color Optically clear
    Capacity (English) 5 oz.
    Capacity (Metric) 150mL
    Case Quantity 342
    Certifications/Compliance Certified Sterile; manufactured under an ISO certified quality management system.
    Certification Parameters Sterile
    Closure Size 38-400mm
    Diameter (English) Outer 1.92 in.
    Height (English) 4.1 in.
    Item Description 150mL polystyrene bottle w/50mg tablet
    Material Polystyrene (PS)
    Preservative 50mg sodium thiosulfate
    Volume (Metric) 150mL
    Closure Screw top
    Description PS bottle
    Diameter (Metric) Outer 49mm
    Glass No
    Height (Metric) 105mm
    Level Certified
    Plastic Yes

    Designed for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent. Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottles are available in a variety of sizes and materials, with or without sodium thiosulfate for sample dechlorination.

    • Polystyrene (PS) bottles are optically clear for easy sample viewing
    • Threaded screw closure for easy aseptic sample collection and secure cap engagement
    • Polyethylene (PE) and polypropylene (PP) bottles are contact clear allowing visibility of color changes while providing impact resistance for safer shipping and handling
    • Non-autofluorescent
    • Designed for total coliform and fecal coliform water sample analysis
    • Certified Sterile
    • Available pre-charged with a sodium thiosulfate (Na2S2O3) tablet for sample de-chlorination, or without a tablet for un-chlorinated water sources
    • 100mL fill line

    Includes:

    Bottles assembled with caps

    Recommended for:

    Coliform Bacteria sample collection and analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit