Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Screw Top Vials with PTFE-lined Thermoset Cap
Click to view available options
Color:
Amber
Clear
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
40 mL
Specifications
Specifications
Closure Color | Green |
Description | Pre-assembled |
Material (Liner) | PTFE |
Diameter (Metric) Inner | 4.6 mm |
Color | Amber |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 2 mL |
No. per Pack | 100/Pk. |
Style | Standard Opening |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction