Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Screw Vial Convenience Kit
Click to view available options
Volume (Metric):
4 mL
8 mL
12 mL
16 mL
Color:
Amber
Clear
Closure Type:
Screw Cap, Open Top
Description
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
- PTFE-lined solid-top storage caps
- PTFE on film/foam backing offers broad chemical resistance
- Not autoclavable
Unassembled convenience kits saves time during sample preparation.
- Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
- Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.

Specifications
Specifications
Description | Screw Vial Convenience Kit, Open top Cap |
Color | Clear |
Material | Glass |
Volume (Metric) | 4 mL |
Includes | 4mL clear glass vial, open-top cap |
No. per Pack | 100 |
Closure Type | Screw Cap, Open Top |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction