Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Screwcap Sample Tubes, Graduated

Catalog No. 21402927
Change view
Click to view available options
Bottom Shape:
Conical (Self-standing)
Round
Round (Self-standing)
Capacity (Metric):
1.2 mL
2 mL
3 mL
4 mL
5 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottom Shape Capacity (Metric)
21-402-927 Round (Self-standing) 4 mL
21-402-922 Conical (Self-standing) 1.2 mL
21-402-923 Round 2 mL
21-402-924 Round (Self-standing) 2 mL
21-402-925 Round (Self-standing) 3 mL
21-402-926 Round 4 mL
21-402-928 Round 5 mL
21-402-929 Round (Self-standing) 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-402-927 Supplier Globe Scientific Supplier No. 6055
Add to Cart
Add to Cart

These tubes and caps have been designed for the storage and transportation of biological material with graduated feature

  • Tubes are manufactured from non-toxic polypropylene and offer strength and clarity with graduated
  • The vial has external threads, which provide a smooth and uniform inner surface which reduces the risk of contamination
  • The screw caps are also made of polypropylene, providing the same coefficient of expansion as the tubes
  • This along with a polypropylene inner lip ensures a leakproof seal, even at changing temperatures
  • The caps feature a long skirt and a super-fast thread design that allows them to be removed or sealed with a single turn
  • The caps are available with or with out a silicone o-ring and are available in a variety of colors
  • The screw caps are also made of polypropylene, providing the same coefficient of expansion as the tubes
  • This along with a polypropylene inner lip ensures a leakproof seal, even at changing temperatures
  • The caps feature a long skirt and a super-fast thread design that allows them to be removed or sealed with a single turn

*Note: Screw caps are sold separately.

Specifications

Autoclavable Autoclavable
Capacity (Metric) 4 mL
Bottom Shape Round (Self-standing)
Material Polypropylene
Thread Style External
Sterility Non-sterile
Graduated Yes
Product Type Screw Top Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.