Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Scrubber K-415 TripleScrub
SDP

Catalog No. 05405677 Shop All BUCHI Products
Change view
Click to view available options
Product Type:
TripleScrub
TripleScrubECO
Voltage:
120 V
220/240 V
230 V
Dimensions (L x W x H):
417 x 347 x 526 mm
417 x 347 x 543 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Voltage Dimensions (L x W x H)
05-405-677 TripleScrubECO 120 V 417 x 347 x 543 mm
05-405-676 TripleScrub 120 V 417 x 347 x 526 mm
05-405-678 TripleScrub 220/240 V 417 x 347 x 526 mm
05-405-679 TripleScrubECO 230 V 417 x 347 x 543 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-405-677 Supplier BUCHI Supplier No. 114151231
Add to Cart
Add to Cart
Request a Quote

A three-step gas scrubbing instrument with a powerful pump and condensation, neutralization and adsorption steps. It protects the user and the environment not only by neutralizing poisonous fumes and reaction gases, but also by minimizing the use of cooling water.

  • Aggressive acid or alkali fumes are sucked off by means of the powerful pump into the first stage for precondensation to avoid dilution of the second stage
  • The output from the condensation stage is neutralized in the neutralization vessel
  • Particles of organic and inorganic substances are collected in the third stage
  • Suction power can be adjusted anytime to allow for flexibility
  • K-415 can be controlled via a digester
  • For use with recirculation chillers

Specifications

Product Type TripleScrubECO
Display None
Amperage 1.17 A
Hertz 50/60 Hz
Voltage 120 V
Wattage 140 W
Dimensions (L x W x H) 417 x 347 x 543 mm
Flow Rate 32 LPM
For Use With (Application) Neutralizing Poisonous Fumes and Reaction Gases
Pressure Suction: 50 to 400 mbar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.