Learn More
PIP™ Economy Weight Seamless Knit Cotton/Polyester Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Reversible design allows gloves to be replaced one glove at a time, rather than in pairs
- Design is thin enough to be worn as a glove liner
- Use for warehousing, parts handling, assembly, and food processing
- Complies with FDA food handling requirements 21 CFR, Part 177
- Size small is an ideal fit for women
Specifications
Specifications
| Certifications/Compliance | 21 CFR, 170-199 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Natural |
| Exterior Finish | No Texture |
| Grade | Economy |
| Hand | Ambidextrous |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.