Learn More
PIP™ MaxiCut™ Dry Dyneema™ / Engineered Yarn Gloves, Nitrile Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Micro-foam nitrile coating is compatible with light oils and will provide a secure grip and abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Unique high performance yarns and fibers offer cut protection while maintaining high levels of comfort
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- Coating offers 360° breathability
- Smooth and rounded fingertips improve sensitivity
- Optimized grip delivered through micro-cup finish
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Laundered prior to final packaging making it clean and safe for use
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A4 |
| Certifications/Compliance (Europe) | CE |
| Coating Material | Nitrile Foam |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Material | Dyneema™, Nitrile, Lycra |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| EN388 Standard | EN 388:4443C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.