Learn More
PIP™ Kut-Gard™ Seamless Knit Dyneema™ Medium Weight Glove
Shop All Protective Industrial Products Inc. Products

Description
- Medium weight Dyneema™ shell provides dexterity, tactile sensitivity and cut resistance
- Ideal for use as a glove liner
- Ideal for food processing
- Color coded cuff hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | Compliant with Federal regulations for food contact, 21CFR, 170-199 |
| Certifications/Compliance (Europe) | For food contact, 21CFR, 170-199 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.