Learn More
PIP™ Kut-Gard™ 07-K200 Seamless Knit Lightweight Aramid Fiber Glove
Shop All Protective Industrial Products Inc. Products

Description
- Gloves made of aramid fiber are cut-resistant, heat-resistant and inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time
- Can be used as gloves or glove liners
- Color coded cuff hems for easy size identification
- Custom styles and modifications available
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A2 (Adopted by ANSI/ISEA 02/16)/ ASTM F1790-05 ANSI Cut Level 2 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.