Learn More
PIP™ Kut-Gard™ 07-K200 Seamless Knit Lightweight Aramid Fiber Glove
Shop All Protective Industrial Products Inc. ProductsDescription
- Gloves made of aramid fiber are cut-resistant, heat-resistant and inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time
- Can be used as gloves or glove liners
- Color coded cuff hems for easy size identification
- Custom styles and modifications available
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| For Use With (Application) | Automotive industry, light heat applications, glass operations and metal stamping |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.