Learn More
SHOWA™ Seamless Knit Nylon Gloves with Polyurethane Coated Fingertips
Shop All Showa Best Glove ProductsDescription
- Polyurethane fingertips provide touch sensitivity
- Coating is permeable, allowing the hands to breathe
- Deformation-resistant glove shape is maintained for an extended period of time
- No fingerprints are left on clear, clean objects
- Snug fit maximizes tactile feedback
- Designed for precision applications
Specifications
Specifications
| Construction | Seamless Knit |
| Cuff Material | Elastic |
| Coating Material | Polyurethane |
| Color | White |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| EN388 Standard | 0131X |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
