Learn More
PIP™ Polyurethane Coated Seamless Knit Polyester Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit polyester shell increases comfort, finger dexterity, and breathability
- Polyurethane coating takes on the surface properties of the glove liner to provide a tactile grip in dry and slightly oily conditions
- Ideal for applications that require dexterity for precise handling
- Knit wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Polyester |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| Style | Standard |
| Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.