Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SECO™ Rhino Shield™ 510 Foil Bags

Catalog No. 19045630 Shop All Seco Industries Products
Encompass
Change view
Click to view available options
Dimensions (L x W):
15 x 12 in. (38 x 30cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-045-630 15 x 12 in. (38 x 30cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-045-630 Supplier SECO™ Supplier No. 5101215
Only null left
Add to Cart
Add to Cart

The combination of polyethylene for heat sealing and foil for vacuum retention produces a laminated-film material with superior barrier properties against water vapor and oxygen. Flexible, with excellent tensile strength, and protect against atmospheric changes as well as water, grease, acid, chemicals, and corrosion.

Order Info

Available in three sizes. Packaged 100 per pack.

Specifications

Material Laminated Polyethylene, Foil
Dimensions (L x W) 15 x 12 in. (38 x 30cm)
Length (English) 15 in.
Width (English) 12 in.
Length (Metric) 38 cm
Width (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.