Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Secondary Vacuum Traps
GSA_VASDP

Catalog No. p-147057 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity:
900 mL
Diameter (Metric):
1.27 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Diameter (Metric)
10-269-46B 900 mL 1.27 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-269-46B Supplier Labconco™ Supplier No. 7538200
Only null left
Add to Cart
Add to Cart

Requires

To find a pump for use with this trap, see Pumps.

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

  • Trap will cool to approximately -75°C (-103°F) with dry ice and solvent in its removable well
  • Can be used as an inexpensive collector: connect a sample to incoming port, vacuum pump to outgoing port, and system is complete
  • Stainless-steel, with cover

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (English) 0.237 in.
Capacity (Metric) 900 mL
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Capacity 900 mL
Material Stainless Steel
For Use With (Application) Prevent contaminants from migrating into the vacuum pump
For Use With (Equipment) Refrigerated freeze-dry system
Height (English) 9.75 in.
Height (Metric) 24.76 cm
Includes 0.5 in. o.d. inlet/outlet connection
Temperature Range (English) −103°F
Temperature Range (Metric) −75°C
Volume (English) Well 0.818 gal.
Volume (Metric) Well 3100 mL
Weight (English) 9 lb.
Weight (Metric) 4.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.