Learn More
Description
Secura™ scales give you the security and peace of mind of knowing that you have done everything right. Secura™ features built-in protection systems for complete reliability and regulatory compliance. Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
- Touch screen with graphical user interface optimised for users in pharmaceutical laboratories
- Cal Audit Trail function to document the quality of each weigh-in procedure you perform
- IsoCAL internal calibration and adjustment function linked to CAL Audit Trail
- SQmin - monitoring of compliance with USP minimum sample weight limits
- Password protection of set-up settings
- LevelControl continuously checks to see if the balance is perfectly level
Specifications
Specifications
| Certifications/Compliance | GLP, GMP |
| Connection Type | mini USB |
| Capacity | 3.1 kg |
| Display Type | Color Touchscreen |
| Readability | 100 mg |
| For Use With (Application) | Precision Weighing |
| Leveling | Real-time level support |
| Linearity | 100 mg |
| Min. Sample Weight | 82 g |
| Model | Precision Balance |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.