Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Secure-Fit Fitting, Single Connector
SDP

Catalog No. 06712744 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Overall Length (Metric):
30 cm
Diameter (English) Inner:
0.007 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner
06-712-744 30 cm 0.007 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-744 Supplier Restek™ Supplier No. 25188
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Secure-Fit connectors ensure a consistent, leak-free seal and eliminate excess dead volume.

An internal spring mechanism holds the capillary tubing at the proper depth in the female fitting. This seal is maintained while you finger-tighten the nut.
  • Material: Stainless-steel

Specifications

Type Connector
Diameter (English) Inner 0.007 in.
Overall Length (English) 30 cm
Overall Length (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.