Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 300 Series Protective Eyewear
Designed with Asian features in mind and self-adjusts to the individual wearer, providing comfort that lasts all day
$381.35 - $457.73
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ANSI Z87.1-2015 |
For Use With (Application) | Automotive, Construction, General Manufacturing, Metal Fabrication, Mining |
Frame Color | Clear |
No. per Case | 20/Cs. |
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
19-071-195
|
3M™
7100202277 |
Clear | Ice Blue |
Case of 20 for $457.73
|
|
||||
19-071-196
|
3M™
7100202278 |
Gray | Ice Blue |
Case of 20 for $381.35
|
|
||||
19-071-197
|
3M™
7100202279 |
Clear | Blue | N/A | N/A | N/A | |||
19-071-198
|
3M™
7100202280 |
Gray | Blue | N/A | N/A | N/A | |||
Description
- Designed with Asian Features in mind. Adjusted lens angle and soft nose bridge designed to help accommodate tall cheekbone structure and low nose bridge height.
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
- Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- 3M Catalog# SF301SGAF-BLU, SF301SGAF-LBL, SF302SGAF-BLU, SF302SGAF-LBL
Specifications
Anti-fog | |
Automotive, Construction, General Manufacturing, Metal Fabrication, Mining | |
20/Cs. | |
Polycarbonate |
ANSI Z87.1-2015 | |
Clear | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title