Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 400 Series Protective Eyewear
Shop All 3M Products
Click to view available options
Lens Tint:
Clear
Gray
Description
- Stylish design weighs less than 1 oz.
- Soft adjustable nosepiece to help reduce slippage
- Incorporates dual-material temples to provide cushioned comfort plus enhanced style and features the proprietary 3M™ Pressure Diffusion Temple Technology – a scientific advancement that helps diffuse pressure over the ear
- Enhanced temple comfort while not compromising the security of fit across diverse workforces
- Clear anti-fog coated polycarbonate lens absorbs 99.9% UVA & UVB
- Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning.
- Fits 3M™ SecureFit™ protective eyewear 400-series
- 3M Catalog# SF401AF-FM , 3M Catalog# SF402AF-FM

Specifications
Specifications
Lens Coating | Anti-fog |
Certifications/Compliance | ANSI Z87.1-2015 |
Lens Tint | Clear |
Product Type | Safety Glasses |
Frame Color | Clear |
Model | SF401AF-FM |
No. per Pack | 20/Pk. |
Temple Color | Black |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction