Learn More
Description
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Workers can feel confident wearing Scotchgard™ Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1-2015
- Rugged Anti-Scratch (RAS) coating helps extend the life of the lens
- Indoor/Outdoor Grey lens helps reduce brightness and glare when working both indoors and outdoors
- Grey lens are popular in outdoor daytime work environments
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Lens absorbs 99.9% UVA & UVB rays
- 3M Catalog# SF601RAS, SF602RAS, SF603SGAF, SF607SGAF, SF613AS, SF617AS, SF630AS
Specifications
Specifications
| Lens Coating | Scratch-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Frame Color | Gray |
| Model | SF602RAS |
| No. per Pack | 20/Pk. |
| Temple Style | SecureFit™ |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.