Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 600 Series Protective Eyewear
Ideal eye protection for diverse workforces. The 3M™ SecureFit™ 600 Series Protective Eyewear features 3M Pressure Diffusion Temple Technology, which provides for a more secure and comfortable fit.
$290.33 - $426.61
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ANSI Z87.1-2015 |
For Use With (Application) | Automotive, Construction, General Manufacturing, Metal Fabrication, Mining, Oil & Gas, Pharmaceutical, Primary Metals |
Frame Color | Gray |
Temple Style | SecureFit™ |
Catalog Number | Mfr. No. | Lens Tint | Includes | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Includes | Model | Price | Quantity & Availability | |||
17-000-680
|
3M™
7100128689 |
Clear | — | SF601SGAF |
Case of 20 for $290.33
|
|
|||
17-000-682
|
3M™
7100133322 |
Clear | Foam gasket | SF601SGAF-FM |
Case of 20 for $426.61
|
|
|||
17-000-681
|
3M™
7100128690 |
Gray | — | SF602SGAF |
Case of 20 for $380.14
|
|
|||
Description
- Features proprietary 3M Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Workers can feel confident wearing Scotchgard Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1.2015
- Clear polycarbonate lens absorbs 99.9% UVA & UVB
- 3M Catalog# SF601SGAF , 3M Catalog# SF601SGAF-FM , 3M Catalog# SF602SGAF
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Anti-fog | |
Automotive, Construction, General Manufacturing, Metal Fabrication, Mining, Oil & Gas, Pharmaceutical, Primary Metals | |
SecureFit™ | |
Plastic |
ANSI Z87.1-2015 | |
Gray | |
Polycarbonate | |
Half Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title