Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SEKISUI Diagnostics™ OSOM™ BVBLUE™ Test
Shop All SEKISUI Diagnostics Products
Click to view available options
Type:
BVBLUE Test Kit
Control Kit
Transport Swabs
Description
- Test for the four major pathogens that cause BV in just one test - reacts with sialidase produced by Gardnerella vaginalis, Bacteroides spp., Prevotella, and Mobiluncus spp.
- Simple-to-use - get easy to read results in four easy steps and no need for additional equipment
- Decrease the chance of human error with minimal hands-on requirements
- Quicker results - read results in just 10 minutes
- Easy-to-read, instant color change for accurate results
- Get more patient tests per kit - exclusive QC Inside™ provides two extra tests at no additional charge to run external quality control testing
- Made in the USA

Specifications
Specifications
Content And Storage | Refrigerate |
CPT Code | 87905QW |
Clia Complexity | Waived |
Detectable Analytes | Sialidase |
Sample Type | Vaginal Swab |
Sensitivity | 92.8% |
Type | Control Kit |
Includes | 1 bottle (5 mL) BVBLUE positive control, 1 bottle (5 mL) BVBLUE negative control, instructions for use (IFU) |
Packaging Type | Test Kit |
Specificity | 98% |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction