Learn More
Description
- Temporary parking permits expire during the day by progressively revealing the letters E-X-P-I-R-E-D
- Expiration process starts once the self-adhesive cover is applied
Specifications
Specifications
| Length (Metric) | 5 in. |
| Color | Red on white |
| Dimensions (L x W) | 5 in. x 3 in. |
| For Use With (Application) | Visitor |
| Width (English) | 3 in. |
| Product Type | Moderate weather (50-80°F/10-25°C) |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.