Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-laminating Vinyl Wrap Around Labels
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 44.45 mm (H)
12.70 mm (W) x 69.85 mm (H)
25.40 mm (W) x 30.48 mm (H)
25.40 mm (W) x 44.45 mm (H)
25.40 mm (W) x 69.85 mm (H)
Description
- Designed for tightly-curved surfaces such as wires and cables
- Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
- Designed to spin freely, allowing you to read and identify cables and wires from any angle
- Made with a clear, non-printable overlaminate for increased protection
Specifications
Specifications
Certifications/Compliance | UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sells both UL Recognised B-427 labels and non-approved labels depending on customer requirements. Compliant with Directive 2011/65/EU and 2015/863 |
Adhesive Type | Permanent Acrylic |
Color | White, Transparent |
Finish | Matte |
Format | Die-cut |
Material | Vinyl |
Product Type | Labels |
Sterility | Non-sterile |
For Use With (Application) | Data and telecommunications labelling;Electrical labelling;Wire and cable labelling |
For Use With (Equipment) | BMP41;BMP51;M511;M410;M510 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction