Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Vinyl Wrap Around Labels

Catalog No. p-200007025
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 44.45 mm (H)
12.70 mm (W) x 69.85 mm (H)
25.40 mm (W) x 30.48 mm (H)
25.40 mm (W) x 44.45 mm (H)
25.40 mm (W) x 69.85 mm (H)

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear, self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.

  • Designed for tightly-curved surfaces such as wires and cables
  • Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
  • Designed to spin freely, allowing you to read and identify cables and wires from any angle
  • Made with a clear, non-printable overlaminate for increased protection

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sells both UL Recognised B-427 labels and non-approved labels depending on customer requirements. Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Vinyl
Product Type Labels
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;M511;M410;M510
Quantity 150
Temperature Range (English) -94°F to 158°F
Temperature Range (Metric) -70°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Wire Gauge 20 AWG - 10 AWG
Dimensions (LxW) 25.40 mm (W) x 30.48 mm (H)
Length (English) 1.2 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 1.2 in
Height (Metric) 30.48 mm
Alternate Part Number M4-211-RO-427
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.