Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Vinyl Wrap Around Labels

Catalog No. 17377075
Click to view available options
Dimensions (LxW):
0.75 x 0.5 in.
0.75 x 1 in.
1 x 1 in.
1.25 x 0.5 in.
1.25 x 1 in.
1.5 x 0.5 in.
1.5 x 1 in.
Temperature Range (English):
-40°F to +194°F
-40°F to +320°F
-94°F to +158°F

Use high performance, self-laminating wrap around labels to easily identify wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts.

  • Protect printed text using a self-laminating format
  • Features a white printable zone with translucent overlaminating area
  • Labels are self-extinguishing and resist chemicals, humidity, oil and water
  • Highly conformable with a durable, permanent acrylic adhesive for indoor and outdoor use
  • UL approved
  • Use with Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
  • A ribbon is required to print this material

Specifications

Adhesive Type Permanent Acrylic
Color White, Clear
Finish Matte
Format Die-cut
Material Self-laminating Vinyl
Product Type Labels
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) Wraptor A6200
Quantity 4000 Labels
Shape Rectangle
Temperature Range (English) -40°F to +320°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 1.5 x 0.5 in.
Length (English) 1.5 in.
Length (Metric) 38.1 mm
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (Metric) Printable Area 12.7 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.