Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating White Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers

Catalog No. 17011531 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.75 x 0.25 in.
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.5 in.
1 x 1.75 in.
1.25 x 0.5 in.
1.25 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
1.5 x 1.75 in.
1.5 x 2 in.
2.2 x 0.5 in.
2.5 x 1 in.
2.5 x 1.5 in.
2.625 x 1 in.
3.15 x 1.938 in.
3.375 x 1 in.
4 x 1 in.
4 x 1.5 in.
50 ft. x 1.5 in.
6 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Format:
Continuous
Die-cut
Height (Metric):
19.05 mm
25.4 mm
31.75 mm
38.1 mm
55.88 mm
63.5 mm
66.68 mm
80 mm
80.01 mm
85.73 mm
101.6 mm
152.4 mm

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to +70°C (-40°F to +158°F)
  • Made of B-427 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 1.25 x 0.5 in.
Length (English) 1.25 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (English) Printable Area 0.5 in.
Width (Metric) Printable Area 12.7 mm
Height (English) Printable Area 0.375 in.
Height (Metric) 31.75 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number M6-102-427
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.